Keep Production Clean & Running
NSK Corrosion-Resistant Bearing Units for Food & Beverage Processing
Engineered for demanding washdown environments, NSK mounted bearing units resist corrosion, prevent contamination, and perform reliably in extreme conditions. Keep production running while meeting strict food safety and compliance standards.

Why Choose NSK for Food & Beverage?
Engineered to meet the demands of washdown, high-humidity, and chemical-exposed environments
Washdown Tough and Food-Safe
NSK mounted bearing units for food and beverage plants are essential to ensuring stable and reliable machine performance in washdown, high-humidity, and chemical-exposed environments. Engineered from stainless steel or thermoplastic materials, they deliver clean, food-safe, and efficient operation to mitigate downtime and extend equipment life.
- Resistance to corrosion and rust under constant exposure to water and chemical washdowns
- Prevention of contamination and bacterial growth with easy-to-clean smooth surfaces
- Extreme temperature tolerance in both hot and cold processing zones
- Sealed-clean stainless-steel bearings filled with FDA/USDA H1 food-grade grease
- SUS 316 stainless steel housings for superior corrosion resistance
- PBT polyester resin thermoplastic housings for optimal thermal and dimensional stability
Key Features & Innovations
Optimized to contend with severe and stringent food and beverage processing conditions.
Superior Corrosion Resistance
SUS 316 stainless steel and PBT thermoplastic housings resist water and chemical washdowns.
Superior Contamination Resistance
Double-lip sealing system blocks fine particles and fluids while retaining food-grade lubrication.
Food-Grade Lubrication
Factory-filled with FDA/USDA H1 food-grade grease and C3 radial clearance — compliance-ready out of the box.
Extreme Temperature Tolerance
Stable across high-temperature pasteurization and sub-zero refrigeration environments.
Premium Material Specifications
SUS 440C rings and rolling elements, SUS 304 cages, and NBR contact seals throughout.

NSK Food & Beverage Bearing Units
Stainless steel and thermoplastic units in pillow block, four-bolt, and two-bolt flange configurations
UCSP
Stainless Steel Pillow Block Unit
UCSF
Stainless Steel Four-Bolt Flange Unit
UCSFL
Stainless Steel Two-Bolt Flange Unit
UCVP
Thermoplastic Pillow Block Unit
UCVF
Thermoplastic Four-Bolt Flange Unit
UCVFL
Thermoplastic Two-Bolt Flange Unit
How It Works
Three simple steps to reliable, contamination-free performance
1. Select Your Unit
Choose from stainless steel (SUS 316) or thermoplastic (PBT) housing configurations — pillow block, four-bolt flange, or two-bolt flange — to match your mounting requirements and environment.
2. Install with Confidence
Set screw locking and high-performance slinger seals ensure secure, straightforward installation. The double-lip sealing system retains food-grade grease and blocks contaminants from day one.
3. Run Clean, Run Reliably
Pre-filled with FDA/USDA H1 food-grade grease and rated to C3 clearance standards, NSK bearings deliver consistent, contamination-free operation across your entire production line.
“Washdown Tough. Food Safe. Always Reliable.”
DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content.
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.
Find Your Local Applied® Service Center
Locate your nearest service center to get hands‑on support, product guidance, and industrial solutions.