U.S. Tsubaki Atra‑Flex® Flexible Couplings for High‑Performance Power Transmission

Engineered for Reliable, Maintenance‑Free Performance in Demanding Environments

Flexible couplings deliver rugged, shock‑absorbing reliability that keeps industrial equipment running smoothly, quietly, and with minimal maintenance even in the harshest operating conditions.

USTLogo
 
High-performance torsional flexibility
 
Durable, low-maintenance coupling design
Landing Page Hero_U.S. Tsubaki Atra-Flex_700x400

Built for Performance,
Engineered for Simplicity

When uptime matters and reliability is non-negotiable, U.S. Tsubaki’s ATRA-FLEX® Flexible Couplings deliver. Proudly 100% made in the U.S., the M-Series (Millenium®) and T-Series (T-FLEX®) couplings are designed to meet the rigorous demands of today’s industrial environments, without the hassle of frequent maintenance. These couplings require no lubrication, offer minimal maintenance, and are built to absorb shock, dampen vibration, and accommodate misalignment with ease.

Whether you are operating in pulp and paper, mining, power generation, or food processing, ATRA-FLEX® couplings provide a rugged, long-lasting solution that reduces downtime and lowers total cost of ownership. With a simple twist-lock design and a single replaceable polyurethane insert, installation and replacement are fast and tool-free, keeping your operations moving and your maintenance team focused on what matters most.

Featured
Products

How M-Series Works
The M-Series close coupled couplings feature two flex hubs, a polyurethane insert, and a locking ring. Installation is quick; no fasteners or special tools needed. The insert shears in case of a lockup, protecting equipment from damage. Only the insert requires replacement, which can be done in minutes without moving shafts or hubs.

M-Series Features

• Tool-Free Installation: Twist-and-lock ring design requires no fasteners or special tools

• High Performance: Handles extreme shock, vibration, and misalignment with no lubrication needed

• Versatile & Durable: Operates from -60° to 350°F with insert options for chemical and thermal resistance

• Powerful & Scalable: Supports up to 20" shafts and 3.6 million in-lbs of torque across multiple configurations

• Corrosion-Resistant Option: Nitrocarburized finish offers a cost-effective alternative to stainless steel

How T-Series Works
The T-Series close coupled coupling includes a ring hub, flex hub, insert, and drive ring. Once the hubs are mounted, the insert fits over the flex hub, and the drive ring engages the insert and is secured to the ring hub with high-strength fasteners. This design delivers smooth, silent, and maintenance-free torque transmission.

T-Series Features

• Shock-Absorbing & Misalignment-Friendly: Handles extreme torsional shock and all misalignment types without reactionary loads

• Built-In Safety: Combines compression stability with shear protection; insert shears on lockup to prevent equipment damage

• High Capacity: Supports up to 15" shafts and 1,570,000 in-lbs of torque across multiple configurations

• Low Maintenance: No lubrication needed; single rugged insert is easy to inspect and replace without moving equipment

• Versatile & Durable: Operates from -60° to 350°F, with insert options for high torque, chemical resistance, and corrosion protection via nitrocarburizing

Features & Benefits

Steel Hubs & Tight Tolerances

Engineered from machined carbon or stainless steel for exceptional durability & balance

No Lubrication, Quick Swaps

Elastomeric inserts replace in minutes without removing hubs, cutting downtime and lowering total estimated cost of ownership

Dampens Vibration & Protects Equipment

Design absorbs torsional shock, reduces wear on connected machinery, and keeps systems running reliably
Banner_U.S. Tsubaki Atra-Flex_1000x345

Watch & Learn

ATRA-FLEX® Flexible Couplings

These videos provide a brief look at the M-Series and T-Series, showcasing their capabilities, ideal applications, and the advantages each line offers for different project needs.

DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content.
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.

Find Your Local Applied® Service Center

Locate your nearest service center to get hands‑on support, product guidance, and industrial solutions.