High‑Value Bearing Remanufacturing Solutions
from Kaydon

A cost‑effective approach to restoring bearing performance in tough operating environments. 

With SKF Kaydon remanufacturing, operators can reduce replacement costs and help maintain reliable performance across large and mission‑critical bearings. 

Kaydon logo
 
 Extend Service Potential
 
  Engineered Remanufacturing Support 
01_Landing Page Hero_SKF Kaydon_700x400

Kaydon Bearing
Remanufacturing Program

Whatever your industry, you're probably looking for ways to increase productivity, prevent unplanned downtime, and lower your total cost of operation. SKF and Kaydon remanufacturing services can provide a helpful solution. 

SKF and Kaydon offer remanufactured bearings designed to deliver reliable performance while helping reduce upfront costs, often by as much as 50% or more compared to purchasing new bearings. Their Bearing Remanufacturing Services aim to support longer bearing service life, lower total life cycle costs, and help minimize unplanned downtime.

Benefits of Bearing Remanufacturing

Remanufacturing can be especially advantageous for bearings operating in demanding environments such as mining, pulp and paper, metals, and construction. SKF Kaydon services bearings ranging from 10" (25 cm) to 315" (8 m) in diameter.

See how the SKF Birmingham Solution Factory inspects bearings that were slated for scrapping and expertly remanufactures them to like-new condition for extended service. 

SKF Kaydon Remanufacturing Process

01_Category_SKF Kaydon_271x271
1. Initial Inspection
Visual inspection and documentation of raceways, gear, and external features.
02_Category_SKF Kaydon_271x271
2. Disassembly & Cleaning:
Bearings are disassembled and the races are cleaned.
03_Category_SKF Kaydon_271x271
3. Non-Destructive Testing:
Races are visually and magnetic particle inspected to detect cracks or defects. Hardness and case depth readings are recorded.
04_Category_0000_271x271 – 3
4. Repairability:
Each bearing is reviewed according to SKF specifications to determine repairability.
05_Category_SKF Kaydon_271x271
5. Precision Machining:
Bearing races are precision machined to the proper geometry, optimizing load carrying capability.
06_Category_SKF Kaydon_271x271
6. Standard Repairs:
Bearings are assembled with new rolling elements, separators, and seals, and packed with lubricant.
07_Category_SKF Kaydon_271x271
7. Final Inspection:
Torque and axial deflection are tested and all critical features are inspected and documented before shipping.
08_Category_SKF Kaydon_271x271
8. Manufacture:
If at any time during the process the repair does not meet Kaydon's demanding specifications, a replacement race or a new bearing can be manufactured.

A Wide Variety of Eligible Bearings

At dedicated remanufacturing centers worldwide, the SKF and Kaydon bearing remanufacturing process helps industrial machinery owners prevent unplanned downtime and lower their cost of operation.

SKF and Kaydon can remanufacture most roller bearings up to 41.3" (1,050 mm) in diameter:

  • Spherical, tapered, and cylindrical roller
  • Caster bearings
  • Backing bearings

Slewing bearings up to 315" (8 m) in diameter:

  • Four- and eight-point contact ball
  • Cross and three-row roller

See how the SKF Birmingham Solution Factory inspects bearings that were slated for scrapping and expertly remanufactures them to like-new condition for extended service.

FAQ

What is the value of having my bearing remanufactured?

Bearing repair offers substantial savings, short lead-times, and the extension of your bearing's life.

How much savings can be realized versus buying a new replacement bearing?

According to SKF Kaydon, generally you can realize savings of 50% or more compared to buying a new replacement bearing from the manufacturer. 

What types of bearings can you remanufacture?

SKF Kaydon remanufacturing solutions include all ball bearings and roller bearings, regardless of the original manufacturer:

  • thrust ball bearings & thrust roller bearings
  • radial ball bearings & radial roller bearings
  • cross roller bearings
  • single row ball bearings & roller bearings
  • double row, angular contact bearings
  • three row roller bearings
  • four-point contact ball bearings
  • eight-point contact ball bearings
  • spherical and cylindrical roller bearings
Does Kaydon provide remanufacturing services for competitors’ bearings?

 Yes, they can remanufacture bearings from any manufacturer. 

How long does it take to remanufacture a bearing?

Kaydon's standard lead-time for bearings under 90" is four weeks. Delivery for precision bearings and bearings exceeding 90" is 10 to 12 weeks. 

DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content.
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.

Find Your Local Applied® Service Center

Locate your nearest service center to get hands‑on support, product guidance, and industrial solutions.