SKF

Stop Electrical Erosion Before It Costs You a Motor. Request SKF CeraDrive Pricing.

SKF CeraDrive hybrid ceramic bearings use non-conductive ceramic rolling elements to break the path of stray electrical currents in VFD-driven motors. Tell us your application and an Applied® product specialist will get you pricing and availability.

  • Helps prevent electrical erosion: Electrically insulating ceramic rolling elements break the current path and protect the bearing against electrical damage
  • Up to 8x longer grease life: Compared with standard all-steel bearings
  • Up to 50% friction reduction: Enables higher speeds and lower operating temperatures
  • Resists surface damage and wear: The high hardness of the ceramic rolling elements holds up under demanding operation
  • Drops into existing motor designs: Standard external dimensions mean no redesign

Request a Quote

An Applied® product specialist will follow up with pricing and availability.