Line Striping That Lasts, Indoors and Out
Rust-Oleum 2300 System Striping Paint
Mark crisp, durable lines on warehouse floors, parking lots, and everything in between. Rust-Oleum 2300 System striping paint resists weather and wear, so your aisles, pallet positions, and traffic zones stay sharp. Shop the full line at Applied®.
Built for Lines That Last
Rust-Oleum 2300 System striping paint delivers coverage, speed, and durability right where it matters most.
From high-traffic warehouse aisles to outdoor parking lots, your line markings take a beating. Rust-Oleum 2300 System striping paint is built to keep its color and edge through weather, forklift traffic, and time.
The inverted aerosol pairs with the Rust-Oleum Striping Machine or Striping Wand for fast, repeatable lines, while the water-based Traffic Zone enamel covers large areas by brush, roller, or sprayer.
One system, two formulas. The Rust-Oleum 2300 System pairs a fast inverted aerosol with a water-based enamel, so a single lineup covers striping indoors and out on concrete, asphalt, and gravel.
Where It Works
Lines That Stay Sharp, Month After Month
See how Rust-Oleum 2300 System striping holds its color and edge long after application.
BeforeWorn, Faded Markings
Old lines fade and blur under traffic and weather, leaving aisles and lots hard to read.
Month 1Crisp and Bright
Freshly striped with 2300 System paint, the line is bright, opaque, and fully cured.
Month 3Still Holding Strong
After three months of traffic and weather, the line is still sharp and easy to read.
Why Crews Choose the 2300 System
Every feature is built around one goal:
crisp lines that go down fast and stay sharp under traffic and weather.
High Solids, Full Coverage
More pigment per pass means bright, opaque lines that cover the surface in a single application.
Weather and Abrasion Resistant
Lines stand up longer to rain, sun, and heavy forklift and foot traffic, holding their color and edge well past standard paint.
Selectable 2-Inch or 4-Inch Stripe
Dial in the line width you need right on the Rust-Oleum Striping Machine, no guesswork.
No-Clog Inverted Tip
The inverted spray tip is designed not to clog, so you stripe without stops and restarts.
Dries in Under 10 Minutes
Inverted aerosol lines dry to the touch fast, so you reopen aisles and lots quickly.
MIR Compliant Nationwide
Meets national MIR (maximum incremental reactivity) standards, so you can specify it across regions.
Which 2300 System Striping Paint Is Right for You?
Two formulas, one system. Pick the fast solvent aerosol for machine striping, or the water-based enamel for large-area coverage. Specialists can help if you are unsure.

Traffic Zone Striping Enamel
Bulk water-based coverage
- FormulaWater-based acrylic
- Apply withBrush, roller, sprayer
- Coverage690 ft per gallon
- Dry to touchAbout 30 minutes
- FinishFlat or semi-gloss
- Sizes1-gal and 5-gal

Inverted Striping Paint
Fast machine striping
- FormulaSolvent, high solids
- Apply withStriping machine or wand
- Stripe widthSelectable 2 in or 4 in
- Dry to touchUnder 10 minutes
- Spray tipInverted, no-clog
- ComplianceMIR compliant
Not sure which fits your application? Talk to an Applied® specialist.
Everything You Need to Lay Down a Clean Line
Pair your 2300 System paint with the right applicator and companion colors to finish the job in one trip.

Striping Machine
Roll out straight, repeatable lines fast with selectable 2-inch or 4-inch stripe widths.

Striping Wand
Stripe standing up and reach tight spots with a handheld wand that holds an inverted can.

Traffic Zone Striping Enamel
Water-based enamel for large areas by brush, roller, or sprayer. Covers up to 690 feet per gallon.

Semi-Gloss White Striping Paint
Bright white lines for parking stalls, crosswalks, and high-visibility markings.
Line Striping FAQs
Quick answers to the questions facility and maintenance teams ask most.
Watch Rust-Oleum Striping in Action
Application demos, product overviews, and tips for laying down crisp, long-lasting lines.
2300 System Inverted Striping Paint
See how the inverted aerosol delivers crisp, durable lines indoors and out.
Striping Wand Application
Stripe standing up and reach tight spots with the handheld wand.
Traffic Zone Striping Enamel
Cover large areas by brush, roller, or sprayer with the water-based enamel.
Line Striping Tips
Practical tips for straight, professional-looking lines every time.
Surface Prep and Application
Prep the surface right so your lines bond and last.
Striping Durability Over Time
See how 2300 System lines hold up through traffic and weather.
DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content.
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.
Find Your Local Applied® Service Center
Locate your nearest service center to get hands‑on support, product guidance, and industrial solutions.