RIDGID® 760 FXP™ Power Drive

No Cord. All Power.

Thread pipe quickly and precisely with the battery powered 760 FXP™ Power Drive. The FXP™ Technology Platform gives you portability plus the power to cut up to 30 threads in 2 in. pipe on a single charge. Sensors inside the tool detect kickback and shut it off automatically for added control.

 
 
Automatic Kickback Shutoff
 
Brushless Motor, No Scheduled Maintenance

Built to Keep Threading

Three numbers that define what the 760 FXP™ brings to the job.

30
Threads Per Charge
In 2 in. pipe, on a fully charged 4Ah battery, 2 in. Schedule 40 pipe
2 in.
Maximum Pipe and Conduit Size
Cuts high quality threads on 1/2 in. through 2 in. pipe and conduit
0
Scheduled Maintenance
The brushless motor requires no scheduled maintenance

Threading on site usually starts with finding power. The RIDGID® 760 FXP™ Power Drive runs on the FXP™ Technology Platform, so the power travels with you and you thread where the work is.

Sensors inside the tool detect kickback and shut it off automatically, which gives you added control. LEDs light the die head while you work and tell you when the thread is nearing completion.

The 760 FXP Power Drive cuts high quality threads on 1/2 in. to 2 in. pipe and conduit faster than the competition.**

**Faster on 1-1/2 in. to 2 in. Schedule 40 pipe.

RIDGID 760 FXP Power Drive mounted on a stand

See the 760 FXP Power Drive Work

Watch it thread, then look at the features behind the speed, the control, and the run time.

 

*With a fully charged 4Ah battery on 2 in. Schedule 40 pipe.
**Faster on 1-1/2 in. to 2 in. Schedule 40 pipe.

FXP Battery Power

Delivers 30 threads in 2 in. pipe per charge,* providing long lasting run time on professional grade tools.

Speed

Cut high quality threads on 1/2 in. to 2 in. pipe and conduit faster than the competition.**

Control

The tool shuts off automatically when it detects kickback.

Convenience

LEDs illuminate the die head and notify you when the thread is nearing completion.

Brushless Motor

Provides optimal output, enhances efficiency, and reduces downtime with no scheduled maintenance.

Smart

The RIDGID Link app provides information to help you better understand tool usage, performance, and maintenance needs.

Shop the 760 FXP Lineup

Six Power Drive configurations, plus the batteries, die heads, and accessories that go with them. Every card links straight to its product page.

 

Power Drive Configurations

RIDGID 760 FXP Power Drive 12-R with support arm and case

Mfg 71993

760 FXP Power Drive (12-R), Support Arm, Case

View Product
RIDGID 760 FXP Power Drive 12-R kit with two 4Ah batteries and charger

Mfg 72013

760 FXP Power Drive (12-R), 2x 4Ah FXP Batteries, FXP Charger, Support Arm, Case

View Product
RIDGID 760 FXP Power Drive 12-R complete kit with die head set

Mfg 72023

760 FXP Power Drive (12-R), 2x 4Ah FXP Batteries, FXP Charger, 1/2 in. to 2 in. 12-R NPT Die Head Set, Support Arm, Case

View Product
RIDGID 760 FXP Power Drive 11-R with support arm and case

Mfg 71998

760 FXP Power Drive (11-R), Support Arm, Case

View Product
RIDGID 760 FXP Power Drive 11-R kit with two 4Ah batteries and charger

Mfg 72018

760 FXP Power Drive (11-R), 2x 4Ah FXP Batteries, FXP Charger, Support Arm, Case

View Product
RIDGID 760 FXP Power Drive 11-R complete kit with die head set

Mfg 72028

760 FXP Power Drive (11-R), 2x 4Ah FXP Batteries, FXP Charger, 1/2 in. to 2 in. 11-R NPT Die Head Set, Support Arm, Case

View Product

Batteries, Die Heads, and Accessories

RIDGID RB-FXP40 4.0 Ah FXP battery

Mfg 70788

FXP Battery, 4.0 Ah

View Product
RIDGID RB-FXP80 8.0 Ah FXP battery

Mfg 70793

FXP Battery, 8.0 Ah

View Product
RIDGID RBC-FXP battery charger for North America

Mfg 70798

FXP Battery Charger, North America

View Product
RIDGID 12-R high speed die head kit, 1/2 in. to 2 in. NPT

Mfg 71983

Die Head, 12-R HS Kit, 1/2 in. to 2 in. NPT

View Product
RIDGID 11-R high speed die head kit, 1/2 in. to 2 in. NPT

Mfg 71988

Die Head, 11-R HS Kit, 1/2 in. to 2 in. NPT

View Product
RIDGID 692 support arm assembly

Mfg 45928

692 Support Arm

View Product

760 FXP Power Drive FAQs

Quick answers to what crews ask before they put a cordless threader on the truck.

Up to 30 threads in 2 in. pipe per charge. That figure is measured with a fully charged 4Ah battery on 2 in. Schedule 40 pipe.
The 760 FXP Power Drive cuts high quality threads on 1/2 in. through 2 in. pipe and conduit.
Sensors inside the tool detect kickback and shut the Power Drive off automatically, which gives you added control while you work.
No. The brushless motor provides optimal output, enhances efficiency, and reduces downtime with no scheduled maintenance.
LEDs illuminate the die head while you work and notify you when the thread is nearing completion.
Yes. The RIDGID Link app provides information to help you better understand tool usage, performance, and maintenance needs.
 

Put a Cordless Threader on the Truck

Shop the RIDGID® 760 FXP™ Power Drive at Applied®, or talk with a specialist about the threading equipment your crews run every day.

 

Find a Location

Locate the Applied location closest to your jobsite.

Locate Nearest →

Talk to a Specialist

Get help matching threading equipment to your application.

Contact Applied →
 
Cordless FXP Battery Platform
 
Threads 1/2 in. to 2 in. Pipe and Conduit
 
Automatic Kickback Shutoff
 
No Scheduled Maintenance

DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content.
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.

Find Your Local Applied® Service Center

Locate your nearest service center to get hands‑on support, product guidance, and industrial solutions.