Clean and assess
The bearing is pressure cleaned, then inspected with a damage analysis report. NSK verifies the raceway, bore, inner and outer rings, cup, cone and roller angles. This stage decides whether the bearing is a candidate at all.

NSK spherical roller bearings for vibrating screens, conveyor pulleys and crushers.
Grit, water, shock loading and marginal lubrication are the normal operating state in a pit, not the exception. NSK builds a different spherical roller bearing for each of those three duties, and Applied® stocks the line.
Three bearing families, each engineered for a different duty in the plant.

High speed, eccentric loading and mechanical shock, every shift. NSK's VE/VS series spherical roller bearings are engineered specifically for vibrating duty rather than adapted to it.
The VE/VS series delivers up to twice the service life of conventional bearings in applications subject to frequent vibration, with high resistance to heavy and shock loads and high speed performance at low temperature rise.

Head, tail, drive and tensioning pulleys are where conveyor bearings get contaminated. Dirt, dust and water get in, and lifespans drop far enough to mean repetitive maintenance and costly downtime.
NSK pairs Hi-TF Tough Steel rings with a removable seal that compensates for misalignment, installs with bolt fasteners, and comes off so internal clearance can be measured during installation. The bearings are dimensionally interchangeable, so they fit the housings you already have.
Sealed configurations are specified per application. Tell an Applied® representative your pulley and duty and they will confirm the right part.

Crushers combine high impact forces, heavy loads, dust, heat and constant vibration. Together they drive rapid wear and unexpected failures, and a crusher down is production down.
NSKHPS spherical roller bearings use high purity steel, an optimized high capacity internal design, and wear resistant surface hardened pressed steel or heavy duty machined brass cages. NSK designs the series to deliver durability, higher load capacity and longer service life in these conditions.
Contaminated lubrication is the normal operating state in a pit, and it is what takes most bearings out of service early. Hi-TF is the material NSK adopted to address it, and it runs through the sealed conveyor bearings and the VS series on this page.
NSK adopted Hi-TF steel specifically to mitigate the catastrophic impact of bearing lubricant contamination. Through advanced material composition and carbonitriding heat treatment, the steel carries greater hardness and higher toughness, which extends bearing life in severe operating conditions. NSK rates it against standard and general carburized alternatives as follows.

A large bearing coming out of service is not automatically scrap. Where a bearing qualifies, reconditioning can return it to like new specifications. NSK identifies the potential benefits as:
Not every bearing qualifies. NSK is direct that operating conditions may be too severe or damage too profound, and performs a rigorous analysis up front to evaluate a bearing's potential for successful reconditioning. NSK also works with customers to identify root causes of damage so corrective or preventative maintenance can be put in place.
Services range from polishing and minor repairs through to regrinding raceways and replacing components, at the NSK owned center in Alliance, Ohio.
View the inspection detail ↗ The bearing is pressure cleaned, then inspected with a damage analysis report. NSK verifies the raceway, bore, inner and outer rings, cup, cone and roller angles. This stage decides whether the bearing is a candidate at all.
New components are provided as required, including rolling elements, pins and cage rings. Raceways are reground, and the bearing is polished and vibratory finished. How far this goes depends on what the inspection found.
Measured clearances are verified and reset, then the bearing is preserved, lubricated and packaged for long term storage. NSK applies the same process and quality assurance measures used in original bearing manufacture.
What the three families above have in common: NSK engineers each one around the specific failure mode it faces, through material, cage and surface choices.
View the bearing detail ↗ Ultra clean steel for fatigue strength in vibrating duty, high purity steel in NSKHPS, and Hi-TF Tough Steel where contamination is the threat. Hi-TF Tough Steel is designed to extend service life in contaminated lubrication conditions, reduce wear and improve seizure resistance.
Heavy duty precision machined one piece brass cages carry shock loading and improve roller guidance and lubricant distribution. Tolerances and internal clearance are set per series rather than to one standard.
Advanced raceway surface finishing improves durability and wear resistance. On NSKHPS, ring grinding with optimized roller to raceway profiles controls roller motion inside the bearing. Where sealing is the priority, the removable seal allows internal clearance to be measured at installation.
Plan your rebuild, prepare critical spares, and explore aggregate industry resources.

Prepare for aggregate rebuild season.
Explore the guide ↗
Plan the spares your operation needs.
Explore the guide ↗.png?width=400)
Explore practical aggregate equipment topics.
Explore the videos ↗Connect with an Applied® representative to discuss NSK bearing and reconditioning solutions for your aggregate operation.
DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content.
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.