dodge-white-new2
AGMA-Rated Performance

Motorized
Torque-Arm

Shaft-Mount Reducer

A reliable direct-drive solution, engineered by Dodge to
outperform and outlast the competition.

329,000
in-lbs Torque
IEC/NEMA
Input Options
10
Available Sizes
✓ Made in USA ✓ ISO 9001 Certified ✓ In Stock
Dodge MTA
PRODUCT OVERVIEW

Direct-drive solution delivering premium performance

As part of the Torque-Arm family of gear reducers, Motorized Torque-Arm (MTA) is the rugged, direct-drive solution that provides power and performance in a compact, AGMA-rated design.

  • ✓ Available in 10 sizes with multiple input options
  • ✓ Up to 329,000 inch-pounds of torque
  • ✓ Highest torque ratings per case size on the market according to Dodge
  • ✓ Twin-tapered bushing system for easy installation
  • ✓ Heavy-duty construction for maximum uptime
ENGINEERED FOR EXCELLENCE

Industry-Leading Features

Engineered for maximum reliability and performance in the most demanding applications.

AGMA-Rated Design

Superior bearing life and durability with industry-leading standards

Extreme Pressure Lubricant

Backstop compatibility for reliable and safe operation

Cast Iron Housing

Exceptional durability for extended service life

Multiple Input Options

IEC and NEMA compatible for flexible installation

Dodge_MTA_Aggregate_MTA-wFoot-MountedMotor_IMG_2421 copy

Explore All MOTORIZED TORQUE-ARM

Choose from Dodge's configurations to match your application requirements

recommended

Pair Your MTA with OPTIFY™ Condition Monitoring

Take your MTA to the next level with wireless sensor technology. Monitor gearbox health remotely with real-time insights into performance, vibration, and temperature.

Predictive Maintenance Alerts

Get notified before failures occur

Remote 24/7 Monitoring

Track from smartphone or computer

Data-Driven Insights

Optimize operations with real-time data

Dodge Optify
DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.All warranties, if any, are solely from the supplier.