Milwaukee Aggregate Solutions hero artwork
Milwaukee Applied Aggregate Solutions

Milwaukee® Aggregate Solutions

Cordless power and bonded abrasives for aggregate vehicle and equipment maintenance.

Keep trucks, loaders, and support equipment moving with cordless power built for aggregate maintenance. Milwaukee® M18 FUEL™ tools handle vehicle and equipment repair without a compressor or hose, and Milwaukee® bonded abrasives stand up to the cutting, grinding, and fabrication work that goes with it, in the shop or out in the pit.

Applied Aggregate Solutions Part of Applied® Aggregate Solutions
Back to Aggregate Solutions
Aggregate operation with heavy equipment at work

Built for Aggregate Maintenance Work

Milwaukee® brings three solutions to aggregate maintenance crews: the M18 FUEL™ STRIKER™ Hammer Chisel, the M18 FUEL™ 1" D-Handle Extended Anvil High Torque Impact Wrench w/ ONE-KEY™, and Milwaukee® bonded abrasive wheels.

Both cordless tools remove the need for a compressor and hose, which suits remote applications and mobile service work on trucks, loaders, and support equipment. Milwaukee® bonded abrasives cover the cutting, grinding, and fabrication work that comes with keeping that equipment running.

No compressor or hose

Cordless M18™ power for hammer chisel and 1" impact wrench work, including remote applications.

Vehicle and equipment repair

Suspension, undercarriage, and heavy equipment fastening on trucks, loaders, and support equipment.

Abrasives stocked by Applied®

The full Milwaukee® bonded abrasives line is stocked in the Applied® Florence, KY distribution center.

01 / Cordless hammer chisel

Milwaukee® M18 FUEL™ STRIKER™ Hammer Chisel

Cordless power for suspension and undercarriage tear-downs, with no compressor required.

Designed for ball joint removal, rusted bolt removal, suspension part removal, and general part separation on trucks, loaders, and support equipment. The STRIKER™ suits light-duty vehicle work as well as commercial and heavy equipment maintenance.

Target workBall joints, rusted bolts, and suspension parts
Power sourceM18™ REDLITHIUM™ battery, no compressor or hose
Striking forceUp to 7 joules at up to 3,000 BPM, per Milwaukee®
Operator controlVariable speed trigger with 3-mode selection

Built for Vehicle and Equipment Maintenance

  • Designed for ball joint removal, rusted bolt removal, suspension part removal, and general part separation on trucks, loaders, and support equipment
  • Suited to light-duty vehicle work as well as commercial and heavy equipment maintenance

Power and Control

  • POWERSTATE™ brushless motor rated by Milwaukee® at up to 7 joules of striking force at up to 3,000 BPM
  • Variable speed trigger with 3-mode selection gives operators control over BPM and striking force for the application at hand
  • Runs on the M18™ REDLITHIUM™ battery platform

Built for the Shop and the Field

  • Cordless design removes the need for a compressor and hose, reducing trip and whip hazards common with pneumatic hammers
  • 5-piece accessory set: 1" round hammer, flat chisel, 5/16" tapered punch, spot weld breaker, and slotted sheet metal ripper
  • Tool overtemp and cold-tool indicators help protect performance across shop conditions

See the STRIKER™ in Action

Watch the Milwaukee® M18 FUEL™ STRIKER™ Hammer Chisel video, then shop the 3771-21 kit at Applied®.

02 / Cordless high torque impact wrench

Milwaukee® M18 FUEL™ 1" D-Handle Extended Anvil High Torque Impact Wrench w/ ONE-KEY™

High torque for heavy equipment maintenance, without the compressor.

According to Milwaukee®, the POWERSTATE™ Brushless Motor delivers up to 2,000 ft-lbs of nut-busting torque and 1,900 ft-lbs of fastening torque, with the runtime to remove and install up to 120 lug nuts on a single HIGH OUTPUT™ HD12.0Ah battery. Cordless operation removes the need for a compressor or hose, supporting remote and mobile service work.

TorqueUp to 2,000 ft-lbs nut-busting, per Milwaukee®
Drive1" friction ring with thru-hole and 6" extended anvil
Control4-mode DRIVE CONTROL™ and ONE-KEY™ Lug Nut Mode
Service settingRemote and mobile service, no air supply

Power for Demanding Applications

  • Up to 2,000 ft-lbs of nut-busting torque and 1,900 ft-lbs of fastening torque, according to Milwaukee®
  • 1" friction ring with thru-hole built to fasten and remove 2"+ bolts
  • Optimized for the REDLITHIUM™ HIGH OUTPUT™ HD12.0 battery pack for extended runtime on tire service and other heavy equipment maintenance

Built-In Control

  • 4-mode customizable DRIVE CONTROL™ lets operators adjust RPM and precision by application
  • Optional Lug Nut Mode, enabled through the ONE-KEY™ app, is designed to automatically shut the tool off within a set torque range to help reduce the risk of over-torquing lug nuts
  • ONE-KEY™ app connectivity supports mode management, inventory tracking, tool security, and a repeatable torque output

Jobsite-Ready Design

  • Cordless operation removes the need for a compressor or hose, supporting remote and mobile service work
  • Tool-free 360° adjustable and removable side handle, ergonomic forward/reverse switch, Tri-LED worklight, and lanyard loop
  • Patented battery isolator technology is designed to help protect the battery from high-frequency vibration during use
  • REDLINK PLUS™ Intelligence protects against overloads, overheating, and over-discharge
  • Premium rubber overmold withstands corrosive materials and adds comfort in use
03 / Cutting and grinding wheels

Milwaukee® Bonded Abrasive Wheels

Built for tough cutting and grinding in metalworking, fabrication, and equipment maintenance.

  • Designed to handle demanding cutting, grinding, and material-removal tasks across industrial, construction, and trade environments
  • Compatible with angle grinders, handheld cut-off saws, stationary masonry saws, and abrasive saws
  • Suited to steel, stainless steel, and general ferrous metalworking common in fabrication and equipment maintenance
Wheel linesPerformance+ and Ceramic+
ApplicationsCutting, grinding, combo, and masonry
The full Milwaukee® bonded abrasives line is stocked in the Applied® Florence, KY distribution center.

Performance+

Features

  • Upgraded grain and bonding system engineered for longer life and faster cutting and material removal
  • According to Milwaukee®, Performance+ wheels deliver up to 5x life in metal

Benefits

  • Fewer wheel changes, helping reduce downtime
  • Improved cutting speed versus standard wheels for higher productivity

Applications

  • Metal cutting (steel, stainless)
  • Fabrication shops
  • Users who want a balance of durability and performance

Ceramic+

Features

  • Advanced self-sharpening ceramic grain technology engineered for fast cuts and material removal
  • According to Milwaukee®, Ceramic+ wheels cut up to 2x faster

Benefits

  • Maintains aggressive cutting performance over time
  • Built for high-output, labor-saving workflows

Applications

  • Heavy-duty metal cutting and grinding
  • Industrial fabrication
  • High-demand environments focused on total job cost (labor, speed, wheel life)

Find the Right Milwaukee® Solution

Ready to solve your aggregate equipment challenges? Contact an Applied® representative to find the right Milwaukee® cordless tool or bonded abrasive for your operation.

Explore more rebuild resources and supplier solutions.Back to Aggregate Solutions

Find Your Local Applied® Service Center

Locate your nearest service center to get hands‑on support, product guidance, and industrial solutions.

DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content.
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.