---
title: Midwest Area Event 2024 - Suppliers - Premium
---

[![APPLIED_US_Energy_cmyk-OG2](https://content.applied.com/hs-fs/hubfs/Applied%20Logo/APPLIED_US_Energy_cmyk-OG2.png?width=200&height=63&name=APPLIED_US_Energy_cmyk-OG2.png "APPLIED_US_Energy_cmyk-OG2")](https://www.applied.com/)

![MWA Supplier ONE Header_1400 x 354](https://content.applied.com/hs-fs/hubfs/MWA%20Supplier%20ONE%20Header_1400%20x%20354.png?width=2000&height=492&name=MWA%20Supplier%20ONE%20Header_1400%20x%20354.png "MWA Supplier ONE Header_1400 x 354")

![Appleton Expansion (1)](https://content.applied.com/hs-fs/hubfs/Appleton%20Expansion%20(1).jpg?width=814&height=549&name=Appleton%20Expansion%20(1).jpg "Appleton Expansion (1)")

# Midwest Area Open House & Technology Fair

Join us in beautiful Appleton, WI for one of the largest trade shows in the Midwest!

![](https://content.applied.com/hs-fs/hubfs/image-png-May-15-2024-03-45-39-4543-PM.png?width=215&height=115&name=image-png-May-15-2024-03-45-39-4543-PM.png)

### Interact with Applied® Regional Managers, General & Service Center Managers, and Account Managers & Specialists from all Midwest locations!

[![MidwestInviteVideo](https://content.applied.com/hs-fs/hubfs/MidwestInviteVideo.png?width=750&name=MidwestInviteVideo.png "MidwestInviteVideo")](https://vimeo.com/applied/2024mwa)

## Agenda

[ Download Agenda ](https://content.applied.com/hubfs/Midwest%20Area%20Event%202024/MWA%20Conference%20Agenda%202024%20-%20Suppliers_Premium.pdf?hsLang=en)

### Sunday, May 19th

**Oneida Hotel  
(Formerly Radisson Conference Center Green Bay)  
2040 Airport Dr.  
Ashwaubenon, WI 54313  
**

- **3:00pm – 5:30pm **  
  Arrival & check-in
- **6:00pm – 10:00pm**  
  Welcome buffet & hospitality with Option 1 vendor partners   
  (wear your favorite sport apparel)

### Monday, May 20th

** Oneida Hotel  
(Formerly Radisson Conference Center Green Bay)  
2040 Airport Dr.  
Ashwaubenon, WI 54313**

- **9:30am – 10:15am**  
  Applied Overview: "Roadmap to Doing Business with Applied" 
    - Quick financial update and multi-channel capabilities overview (*Jason Vasquez)*
    - Product Management team discussion on "How to do business with Applied," including benefits, our value proposition, digital analytics, and best-in-class supplier/partner meetings (*Jack Simpson, Mike Basmajian, Mark Kenyon, Patrick Suman & Anthony Cunningham)*
    - *Q&A session*
- **10:30am – 11:00am**  
  "How to do Business with Applied Virtually" 
    - Digital discussion on Teams meeting setup, training, and maximizing virtual interactions (*Mark Kenyon, Patrick Suman & Anthony Cunningham)*
    - Q&A session
- **11:15am – 11:45am**  
  "Vertical Markets and Documented Value Added® (DVA®) Engagement" 
    - Detailed outline of current markets served and focus markets (*Randy Kimberlin & Dave Mulcahey)*
    - Discussion on better engagement with Applied in key markets, including alignment with manufacturers' vertical market managers
    - Importance of DVA and examples of successful partnerships
    - Q&A session

[ Oneida Hotel Map ](https://content.applied.com/hubfs/Midwest%20Area%20Event%202024/Oneida%20Hotel%20Map%202024.pdf?hsLang=en)

---

[ Breakout Registration ](https://forms.office.com/r/icQrUCmntn)

**Applied Industrial Technologies  
2400 N Sandra St.  
Appleton, WI 54911**

- **12:30pm – 4:00pm**  
  Exhibit set-up at Applied® Appleton location for vendor partners 
    - Odd #: 12:30pm – 2:00pm
    - Even #: 2:00pm – 4:00pm
    - Truck displays please contact Allison Lewandowski to schedule 
          - Call: (330) 608-5063
          - E-mail: alewandowski@applied.com

**Lambeau Field Atrium  
American Family Insurance Gate  
1265 Lombardi Ave.  
Green Bay, WI 54304  
*Business casual – Sports Coat / Blazer**

- Transportation provided from Oneida Hotel (Lamers) and Lodge Kohler (Hotel Shuttle)
- **5:30pm**  
  Reception at Lambeau Field – Open Hall of Fame, Pro Shop & stadium tours
- **7:00pm – 10:30pm**  
  Dinner, Applied® update & sales milestones, guest speaker

[ Parking at Lambeau ](https://content.applied.com/hubfs/Midwest%20Area%20Event%202024/Lambeau%20Field%20Atrium%20Floor%20Parking%20Entrance%20Guide.pdf?hsLang=en)

### Tuesday, May 21st

**Applied Industrial Technologies  
2400 N Sandra St.  
Appleton, WI 54911  
*Business casual attire  
**

- **9:00am – 3:30pm**  
  Vendor fair with Applied® sales associates & customers
- **11:00am – 1:00pm**  
  Lunch buffet 
    - Featuring:![](https://content.applied.com/hs-fs/hubfs/image-png-4.png?width=188&height=131&name=image-png-4.png)

[ Booth Guidelines ](https://content.applied.com/hubfs/Midwest%20Area%20Event%202024/MWA%20Booth%20Guidelines%20-%20Premium%20.pdf?hsLang=en)

---

[ Site Map ](https://content.applied.com/hubfs/Midwest%20Area%20Event%202024/Midwest%20Area%20(MWA)%20Conference%20Booth%20Map%202024_FINAL.pdf?hsLang=en)

---

[ Vendor Map ](https://content.applied.com/hubfs/Midwest%20Area%20Event%202024/Midwest%20Area%20(MWA)%20Conference%20Booth%20Map_Vendor%20Tent%20chart_FINAL.pdf?hsLang=en)

### Trade Show Giveaway Items

- This year's trade show will include giveaway raffle drawings!  
  If you are interested in participating and can provide a raffle item, please send to:
  
  Applied Industrial Technologies  
  Trade Show Giveaway – c/o B. Westfahl / K. Miller  
  2400 N Sandra St.  
  Appleton, WI 54911
  
  *Be sure to attach a business card with your company information!*
  
  We appreciate your consideration and will provide a roster of the winners for follow-up after the event.

## Accommodations

![Oneida_Hotel](https://content.applied.com/hs-fs/hubfs/Oneida_Hotel.jpg?width=700&height=468&name=Oneida_Hotel.jpg "Oneida_Hotel")

### Oneida Hotel - FULLY BOOKED (formerly the Radisson Hotel & Conference Center)

Address:  
 2040 Airport Dr.  
Ashwaubenon, WI 54313  
Phone: (920) 494-7300    

- Hotel is connected to Oneida Casino
- Check-in: 4pm
- Check-out: 11am

[ Oneida Hotel Map ](https://content.applied.com/hubfs/Midwest%20Area%20Event%202024/Oneida%20Hotel%20Map%202024.pdf?hsLang=en)

![Lodge_Kohler-1](https://content.applied.com/hs-fs/hubfs/Lodge_Kohler-1.jpg?width=700&height=468&name=Lodge_Kohler-1.jpg "Lodge_Kohler-1")

### Lodge Kohler - FULLY BOOKED

Address:  
1950 S. Ridge Rd.  
Green Bay, WI 54304  
Phone: (888) 456-4537

- Check-in: 4pm
- Check-out: 12pm

![HGI GB-1](https://content.applied.com/hubfs/HGI%20GB-1.png "HGI GB-1")

### Hilton Garden Inn Green Bay

Address:  
1015 Lombardi Ave.  
Green Bay, WI 54304  
Phone: (920) 405-0400

## We can't wait to see you in Appleton!

### Questions? Comments? Please contact: Allison Lewandowski: Call (330) 608-5063 or E-mail alewandowski@applied.com