IKO Crossed Roller Bearings

Compact bearings for big designs.

Rollers alternately crossed at right angles handle radial, thrust and moment loads at the same time, so you can shrink the rotary envelope without giving up rigidity. Shop the range at Applied®.

 
 
Crossed Roller Bearings, Cam Followers, Linear Guides and More
 
Shop the IKO Range on Applied.com

Compact Dimensions Without Giving Up Rigidity

Figures below are for the IKO CRBT105A,
one model in the crossed roller bearing range.

4x
Rigidity of CRBT105A
Up to four times greater than double-row angular contact ball-type bearings
5 mm
CRBT105A Width
With a 10 mm bore diameter and a 21 mm outside diameter
1,120N
Dynamic Load Rating
Static load rating of 811N

When you need to fit a compact bearing into a space-constrained automated machine design, you may think you have to sacrifice precision. With a complex or high-speed rotating load, it is natural to reach for a large bearing with solid construction to get accuracy and rigidity.

Crossed roller bearings change that math. The CRBT105A occupies half the sectional area of rear-mounted, 45-degree contact angle single-row roller or ball-type bearings, and still delivers rigidity up to four times greater than double-row angular contact ball-type bearings.

Crossed roller bearings from IKO deliver precise, repeatable motion and fit within the tight confines many of today's complex applications require.

IKO crossed roller bearings

Why Engineers Specify Crossed Roller Bearings

One bearing takes loads from every direction at once, so your design gets accuracy and rigidity without the envelope a larger bearing demands.

Rollers Crossed at Right Angles

Rollers sit alternately crossed at right angles to each other between the inner and outer rings. That geometry creates a greater contact surface than a conventional arrangement.

Radial, Thrust and Moment Loads at Once

A single crossed roller bearing handles heavy and complex loads from any direction, simultaneously. You stop stacking bearings to cover separate load cases.

High Rotational Accuracy

High rotational accuracy is why these bearings are widely used in machine tools, industrial robots and medical equipment.

Cage, Separator or Full Complement

Cage and separator styles give you a small coefficient of friction for high-speed rotation. Full complement designs handle heavy loads at low speeds. Pick the guide that matches your duty cycle.

Sealed and Open Designs

Sealed bearings use synthetic rubber seals to protect against dust, dirt and grease. Open designs are available where contamination is not a concern.

Shrink the Rotary Envelope

Crossed roller construction lets you shrink the rotary envelope of your design without giving up rigidity.

See IKO Crossed Roller Bearings in Action

One compact ring set, rollers alternately crossed at right angles, and radial, thrust and moment loads handled at the same time. Press play, then find the size and construction that fits your design.

 

Where You'll Find Crossed Roller Bearings

Many mechanical designs can benefit from the rigidity, accuracy, speed and compact size that crossed roller bearings (CRBs) provide.

Robotics

CRBs come in a wide choice of sizes and constructions, so they fit a range of rotating mechanisms while providing rigidity and precise motion.

Life Sciences and Medical

Many CRBs fit into lab instruments, imaging systems and articulating surgical arms.

Semiconductor and Electronics

Crossed roller bearings deliver micron-scale accuracy for pick-and-place systems and wafer handling equipment.

Aerospace

Their small size makes them ideal for air- and ground-based systems.

Food and Beverage

When used with food-grade greases, CRBs can provide rigidity, accuracy and load capacity without contaminating food products.

FEATURED MODEL

See What the Range Can Do in a 5 mm Width

The CRBT105AC1 shows how far the crossed roller design scales down. Across the rest of the lineup, IKO crossed roller bearings come in a wide choice of sizes and constructions.

Explore the Rest of the IKO Line

Crossed roller bearings are one part of what IKO builds. Jump straight to the category your application calls for.

IKO crossed roller bearings
 

Crossed Roller Bearings

Shop Now →
IKO cam followers
 

Cam Followers

Shop Now →
IKO Linear Way ML series linear guides
 

Linear Way ML Series

Shop Now →
IKO needle roller bearings
 

Needle Roller Bearings

Shop Now →
IKO spherical plain bearings and rod ends
 

Spherical Plain Bearings and Rod Ends

Shop Now →

Crossed Roller Bearing FAQs

Quick answers to the questions design engineers ask most.

Radial, thrust and moment loads, all at the same time. The rollers are alternately crossed at right angles to each other between the inner and outer rings, which creates a greater contact surface and lets the bearing handle heavy or complex loads from any direction, simultaneously.
Roller guide options include a cage or separator as well as a full complement design. Both the cage and separator styles offer a small coefficient of friction for high-speed rotation. Full complement bearings handle heavy loads at low speeds.
Yes. Sealed and open designs are both available. Sealed bearings incorporate synthetic rubber seals to protect against dust, dirt and grease.
They are widely used in machine tools, industrial robots and medical equipment because of their high rotational accuracy. You will also find them in lab instruments and imaging systems, semiconductor pick-and-place and wafer handling equipment, air- and ground-based aerospace systems, and food and beverage equipment when used with food-grade greases.

DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content.
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.

Find Your Local Applied® Service Center

Locate your nearest service center to get hands‑on support, product guidance, and industrial solutions.