Engineered to Perform
in the Harshest Conditions

Built for the Dirtiest, Most Demanding Environments

Building on over 80 years of Type E engineering, Dodge Harsh Duty™ bearings are purpose-built to combat the contamination responsible for over half of all bearing failures. ArmorTect™ sealing, 100% factory-filled grease, and OPTIFY™ Intelli-Lube® compatibility deliver superior protection, uptime, and service life
no matter the application.

Dodge Harsh Duty TAF and Type E Mounted Tapered Roller Bearings
 
Manufactured in Marion, NC — ISO 9001 Certified
 
Expert Application Support

Why Choose Dodge Harsh Duty™?

80+ years of Type E engineering, reimagined for today's most contaminated,
high-demand conditions

Contaminated bearing showing the real-world damage Harsh Duty sealing prevents
Dodge TAF Harsh Duty bearing housing detail Dodge Type E Harsh Duty bearing housing detail

Contamination Stopped
at the Source

With contamination responsible for over half of all bearing failures, Dodge Harsh Duty combats the problem head-on with ArmorTect™ sealing — mechanically retained to prevent blowout while allowing effective grease purging. Every bearing ships pre-assembled and factory-filled to 100% grease, ready to go straight from the box.

  • ✓ ArmorTect™ sealing — 4 contact points + 2 trash guards block solid particle ingress
  • ✓ Factory-filled to 100% grease — shaft-ready right out of the box
  • ✓ Dual locking collars at a 65° set screw angle for secure, reliable holding power
  • ✓ OPTIFY™ Intelli-Lube® compatible for hands-free automatic lubrication
  • ✓ Sensor-ready housing — pre-drilled and tapped for condition monitoring
  • ✓ Multiple housing styles available to fit most applications

Find the Right Configuration

Click any product to view full details — all configurations available now through Applied®

 
Dodge TAF Harsh Duty Mounted Tapered Roller Bearing P4B528-TAFD-415R

TAF Series

TAF Harsh Duty Mounted Tapered Roller Bearing

P4B528-TAFD-415R

4-bolt TAF housing with ArmorTect™ sealing, sensor-ready housing, and factory-filled grease for immediate installation.

 
TAF Series
P4B528-TAFD-415R

TAF Harsh Duty

P4B528-TAFD-415R

Mounted Tapered Roller Bearing

 
P4B528-TAFD-415RE

TAF Harsh Duty

P4B528-TAFD-415RE

Mounted Tapered Roller Bearing

 
Type E Series
P2B-ED-307R

Type E Harsh Duty

P2B-ED-307R

Mounted Tapered Roller Bearing

 
P2B-ED-215R

Type E Harsh Duty

P2B-ED-215R

Mounted Tapered Roller Bearing

 
P2B-ED-207R

Type E Harsh Duty

P2B-ED-207R

Mounted Tapered Roller Bearing

 
OPTIFY™ Ecosystem
820000

Performance Sensor

820000

Condition Monitoring

 
750020

Breather Kit — 3/8 IN

750020

Contamination Control

 
750021

Breather Kit — 1 IN

750021

Contamination Control

 
749972

CASSIA Gateway

749972 / 750104

Connectivity

 
750212

Intelli-Lube® Drive Unit

750212

Automatic Lubrication

 
750398

Intelli-Lube® Cage Hanger

IL-HD-Mount / 750398

Mounting Hardware

 

Key Features & Innovations

Decades of engineering expertise combined with next-generation sealing and lubrication technology — built to maximize uptime in the most unforgiving conditions.

Dodge Type E Harsh Duty bearing X-ray cutaway showing ArmorTect sealing layers Dodge TAF Harsh Duty Mounted Tapered Roller Bearing Dodge Type E Harsh Duty Mounted Tapered Roller Bearing

ArmorTect™ Sealing System

Four contact points and two trash guards block solid particle ingress. Mechanically retained to resist blowout while allowing effective grease purging.

OPTIFY™ Intelli-Lube® Compatible

Designed for hands-free, automatic lubrication with OPTIFY™ Intelli-Lube® — a connected single-point lubricator that delivers continuous bearing protection with zero manual intervention.

Pre-Drilled Sensor-Ready Housing

Pre-drilled and tapped to accept condition monitoring sensors, enabling predictive maintenance insights without additional machining or downtime.

Pre-Assembled & Factory-Filled to 100%

Every bearing arrives pre-assembled and fully loaded with grease — shaft-ready straight out of the box, cutting installation time and reducing setup errors.

High-Capacity Load Performance

Engineered for maximum reliability in heavy-load applications with superior dynamic and static capacity ratings for extended
service life.

Dual Locking Collars at 65°

A 65° set screw angle delivers secure, reliable holding power — minimizing shaft damage and maintaining secure positioning under heavy vibration and shock loads.

Multiple Housing Styles Available

TAF and Type E housing configurations cover a wide range of shaft sizes and mounting requirements — from standard industrial to the most demanding contamination-heavy environments. One solution for every application.

Browse the Harsh Duty™ Series

Select a series to explore available configurations — all stocked and ready to
ship through Applied®

TAF Series
Dodge TAF Harsh Duty Bearing P4B528-TAFD-415R

TAF Harsh Duty Mounted Tapered Roller Bearing

P4B528-TAFD-415R

4-bolt TAF housing with ArmorTect™ sealing, sensor-ready housing, and factory-filled grease for immediate installation.

4-Bolt TAF Housing Sensor-Ready Factory-Filled
Buy Now →
TAF Series
Dodge TAF Harsh Duty Bearing P4B528-TAFD-415RE

TAF Harsh Duty Mounted Tapered Roller Bearing

P4B528-TAFD-415RE

4-bolt TAF housing configuration with extended features and ArmorTect™ sealing for maximum contamination resistance in harsh environments.

4-Bolt TAF Housing Extended Configuration ArmorTect™ Sealing
Buy Now →
Type E Series
Dodge Type E Harsh Duty Bearing P2B-ED-307R

Type E Harsh Duty Mounted Tapered Roller Bearing

P2B-ED-307R

2-bolt pillow block built on 80+ years of Type E reliability. ArmorTect™ sealing, dual locking collars, and 100% factory-filled grease.

2-Bolt Pillow Block Dual Locking Collars Factory-Filled
Buy Now →
Type E Series
Dodge Type E Harsh Duty Bearing P2B-ED-215R

Type E Harsh Duty Mounted Tapered Roller Bearing

P2B-ED-215R

2-bolt pillow block with ArmorTect™ sealing and dual locking collars. Heavy-load capacity for demanding industrial applications.

2-Bolt Pillow Block Heavy-Load Capacity ArmorTect™ Sealing
Buy Now →
Type E Series
Dodge Type E Harsh Duty Bearing P2B-ED-207R

Type E Harsh Duty Mounted Tapered Roller Bearing

P2B-ED-207R

2-bolt pillow block with ArmorTect™ sealing and sensor-ready housing. High-capacity ratings for the most demanding conditions.

2-Bolt Pillow Block Sensor-Ready High-Capacity Rating
Buy Now →

DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content.
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.

Find Your Local Applied® Service Center

Locate your nearest service center to get hands‑on support, product guidance, and industrial solutions.