Keep Operations Running with Dodge® 300 Series Ball Bearings

Designed to withstand demanding industrial environments while delivering reliable, long-lasting performance

Keep equipment moving and maintenance concerns to a minimum with Dodge 300 Series Ball Bearings. Engineered for durability and dependable operation, these mounted bearings help support productivity and uptime across a wide range of industrial applications.

Dodge_teal_articlelogo
 
Trusted Dodge Quality
 
 Durable Bearing Performance
01_Landing Page Hero_Dodge 300_700x400

A Smarter Alternative to Spherical Bearings: The Dodge® 300‑Series

300‑Series mounted ball bearings are engineered for applications that exceed the limits of traditional 200‑Series designs. Larger rolling elements deliver higher load capacity while maintaining the high‑speed performance ball bearings are known for. This makes the 300‑Series a solid choice for air‑handling, agricultural, and other applications with moderate‑to‑heavy loads at elevated speeds; especially when spherical or tapered roller bearings add unnecessary cost.

With reduced surface contact compared to mounted spherical roller bearings, they generate less friction and heat, helping extend lubrication life and reduce maintenance. Backed by more than 80 years of Dodge® mounted ball bearing expertise, 300‑Series bearings are stocked for immediate delivery and built to keep your equipment running when uptime matters most.

Design Highlights

04_CUSTOM_Dodge 300_700x292

Recessed Housing

Unique, recessed housing design makes set screws easily accessible, allowing for fast and easy installation

Single‑Lip Seal

Mechanically retained, single-lip seal prevents seal blowout and contamination

Sensor-Ready

Pre-drilled and tapped housing for quick and easy installation of OPTIFY™ Performance Sensor for real-time temperature and vibration monitoring

02_Landing Page Hero_Dodge 300_700x400 1
03_Landing Page Hero_Dodge 300_700x400

Why Choose Dodge 300 Series Ball Bearings?

  • Unique recessed housing design makes set screws easily accessible, allowing for fast and easy installation
  • Pre-drilled and tapped housing for installation of our OPTIFY™ Performance Sensor, a connected sensor for real-time temperature and vibration monitoring
  • Proven 65-degree set screw angle maximizes radial and axial shaft holding power
  • OPTIFY Intelli-Lube®-compatible for hands-free, automatic, connected lubrication
  • Mechanically retained, single-lip seal prevents seal blowout and contamination
  • Manufactured in the USA

DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content.
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.

Find Your Local Applied® Service Center

Locate your nearest service center to get hands‑on support, product guidance, and industrial solutions.