DeWalt ATOMIC™ 20V MAX* Cordless Grinder Line
Cordless Performance Without Compromise
The ATOMIC™ 20V MAX* grinder suite delivers more power than select HP-rated pneumatic grinders — without the need for hoses or the hassles of complex pneumatic setup.
DeWalt is dedicated to meeting the needs of fabrication trades through innovation, driving the adoption of cordless tools for safety, maneuverability, and productivity.
Product Features & Specifications
Power & Performance
- Pneumatic-like power with cordless mobility
- High-efficiency brushless motor for longer runtime
- Engineered for demanding metalworking and fabrication tasks
Safety & Control
- Anti-rotation system stops tool during bind-up events
- Electronic brake stops wheel in ~1 second
- Lock-off paddle switch for enhanced user control
Productivity & Connectivity
- TOOL CONNECT™ ready for asset tracking and jobsite visibility
- Lightweight ergonomic design reduces fatigue
- Onboard LED and forward exhaust improve working conditions
Built for Demanding Fabrication Applications
Fabrication trades, particularly fitters and welders, perform some of the most demanding applications in the field. The ATOMIC™ grinder lineup is designed to meet these performance needs.
- Metal Fabrication: High-performance grinding in tight and confined workspaces.
- Welding Applications: Precision grinding and finishing with improved control.
- Industrial Maintenance: Cordless mobility for on-site and hard-to-reach environments.
- Confined Work Areas: Compact size enables access where pneumatic tools are limited.
Watch & Learn
ATOMIC™ 20V MAX* Grinders
See the full lineup of ATOMIC™ 20V MAX* grinders in action — features, real-world uses, and step-by-step guides.
How To Use The ATOMIC™ 20V MAX* Right Angle Die Grinder
Step-by-step guide to operating the ATOMIC™ 20V MAX* Right Angle Die Grinder — setup, technique, and best practices.
ATOMIC™ 20V MAX* Grinders: See Every Tool in Action
The full lineup of ATOMIC™ 20V MAX* grinders, all in one place — see every model perform in real-world conditions.
ATOMIC™ 20V MAX* Right Angle Die Grinder: Top Features & Real-World Uses
A deep dive into the standout features and practical applications of the ATOMIC™ Right Angle Die Grinder.
ATOMIC™ 20V MAX* 4-1/2 in. Angle Grinder: Top Features & Real-World Uses
Explore the top features and real-world applications of the ATOMIC™ 20V MAX* 4-1/2 in. Angle Grinder.
ATOMIC™ 20V MAX* 4 in. Angle Grinder: Top Features & Real-World Uses
See the top features and practical uses of the ATOMIC™ 20V MAX* compact 4 in. Angle Grinder in action.
Scroll or use arrows
*Performance data and comparisons may vary based on application and conditions. Refer to product documentation for complete details.
DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content.
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.
Find Your Local Applied® Service Center
Locate your nearest service center to get hands‑on support, product guidance, and industrial solutions.

