The next generation of Aeroquip has an EDGE.

The EDGE Premier Hydraulic Series

Experience the next generation of Aeroquip hydraulic hose performance. The EDGE Premier Hydraulic Series embeds the most advanced durability and reliability technology into every hose, delivering optimal power for increased uptime and peak efficiency.

 
 
Authorized Aeroquip by Danfoss Distributor
 
Fast Response from Fluid Power Specialists

Performance You Can Measure

EDGE Series performance is not an accident. It is engineered from the inside out, and these are the numbers behind it.

1M
Impulse Cycles
Reliability built into every EDGE hose
100x
More Abrasion Resistant
DuraTUFF+ cover vs standard hose
6,500 psi
Pressure Performance
Up to, on select EDGE hoses

Danfoss controls the entire manufacturing process, from the rubber compounds to the reinforcement systems, to guarantee quality and reliability you can count on.

The trusted Aeroquip hoses you already specify just got a massive performance upgrade. This is a running change to the products you use every day, now engineered to eliminate common failures.

The Aeroquip EDGE Premier Hydraulic Series makes the most advanced technology the new standard.

Built Into Every EDGE Hose

100x Abrasion Resistance
Zero Cool-Down Leakage*
Up to +275°F Temperature
Tighter Bend Radius
1M Impulse Cycles
Up to 6,500 psi
DuraTUFF+ Cover
DuraFLX Technology
FEATURED EDGE PRODUCTS

Shop the Aeroquip EDGE Premier Hydraulic Series

From braided to spiral to suction, these EDGE hoses are stocked and ready at Applied®.

Aeroquip by Danfoss GH681 braided hydraulic hose
AEROQUIP BY DANFOSS / BRAIDED

GH681 Hydraulic Hose

Synthetic rubber braided hose for everyday hydraulic systems that demand reliable performance.

Braided Synthetic Rubber 750 psi
In Stock
Aeroquip by Danfoss GH493 spiral hydraulic hose
AEROQUIP BY DANFOSS / SPIRAL

GH493 Hydraulic Hose

Spiral wire reinforced hose for high-pressure, heavy-duty equipment and machinery.

Spiral Synthetic Rubber High Pressure
In Stock
Aeroquip by Danfoss FC619C corrugated suction hose
AEROQUIP BY DANFOSS / SUCTION

FC619C Corrugated Suction Hose

An exceptionally tight corrugated bend radius, easy to handle and install in confined spaces.

Suction Exceeds SAE 100R4 Corrugated
Ask About Availability

Engineered Inside and Out

From proprietary compounds to matched fittings, every part of the EDGE system is built to perform together.

Built for Excellence, From the Inside Out

Proprietary Rubber Compounds

Mixed in house for absolute control over durability, flexibility, and resilience.

Advanced Hose Reinforcement

Danfoss reinforcement systems are engineered for strength and long impulse life.

Superior Abrasion Resistance

The DuraTUFF+ cover shields the hose and dramatically extends service life.

See the Total Cost of Ownership

Use the EDGE Hose Performance Calculator to see how the Aeroquip EDGE Premier Hydraulic Series compares to standard hydraulic hose.

Open the EDGE Calculator

Calculator hosted by Danfoss Power Solutions. If it does not load here, use the button to open it in a new tab.

Premium Danfoss Fittings

Braided or spiral, there is a matched Danfoss fitting that seals with EDGE hose for a complete, leak-free system.*

 
BRAIDED HOSE FITTINGS

1A Series

  • Dura-Kote plating for up to 1,000 hours of corrosion resistance
  • Bite-the-wire technology for best-in-class connection and sealing
  • Class 0 cool-down leakage (SAE J1176) on approved styles
  • Over 550 1A series part numbers available
 
SPIRAL HOSE FITTINGS

4S / 6S Series

  • Dura-Kote plating for up to 1,000 hours of corrosion resistance
  • Patent-pending Dura-Seal eliminates assembly cool-down leakage
  • Class 0 cool-down leakage (SAE J1176) on approved styles
  • MatchMate spiral hose and fitting identification system
 
HIGH-PERFORMANCE SPIRAL

1W Series

  • Internal skive spiral fitting with design-related sockets
  • Blow-off prevention for critical applications
  • Working pressure up to 500 bar (7,250 psi)
  • Tested to two million flex impulse cycles

The Right EDGE Hose for Every Application

Braided, spiral, or suction, the EDGE Premier Hydraulic Series has a hose engineered for your system, plus the matched fittings to complete it.

Aeroquip by Danfoss EDGE braided hydraulic hoses
 

Braided Hoses

A durable, flexible solution for demanding hydraulic systems, part of the Danfoss core hydraulics portfolio.

  • GH681, GH781, EC881
  • One and two-wire braid
  • Reliable under pressure
Shop Braided →
Aeroquip by Danfoss EDGE spiral hydraulic hoses
 

Spiral Hoses

Spiral wire reinforcement for superior strength in high-pressure, heavy-duty applications.

  • GH493, FC500, EC600
  • Four and six-wire spiral
  • Built for the extreme
Shop Spiral →
Aeroquip by Danfoss EDGE corrugated suction hose
 

Suction Hose

The FC619C corrugated suction hose with an exceptionally tight bend radius, built to exceed SAE 100R4.

  • FC619C corrugated suction
  • Easy to handle in confined spaces
  • Temperature and chemical resistant
Explore Suction →
Danfoss 4S/6S premium hydraulic hose fittings
 

Premium Fittings

Matched 1A, 4S/6S, and 1W fittings that seal with EDGE hose for a complete, leak-free system.*

  • Dura-Kote plating technology
  • Class 0 cool-down leakage
  • MatchMate identification
Shop Fittings →
Aeroquip by Danfoss EDGE hydraulic hose bundle
Class 0 Cool-Down Leakage · SAE J1176

The MatchMate® System and Intelligent Layline

Danfoss MatchMate makes matching fittings to hose effortless. Identification markings on the hose, fittings, and crimp dies mean quick, error-free assembly. The Intelligent Layline prints critical specs right on the hose, so you grab the right component for the job.

  • MatchMate markings on hose, fittings, and crimp dies for fast, accurate assembly
  • Layline icons show pressure rating, temperature range, and bend radius at a glance
  • 1A and 4S/6S matching for braided and spiral hose alike
  • Streamline maintenance and help to prevent costly errors
Talk to a Fluid Power Specialist

The EDGE Six-Point System

Six critical pillars engineered into every EDGE hydraulic hose. Not marketing hype. Performance you can measure.

Impulse

Certified to 1,000,000 impulse cycles, engineered to outlast the competition.

Abrasion

The DuraTUFF+ cover is 100x more abrasion resistant than standard hose.

Bend Radius

DuraFLX technology gives a tighter bend radius for faster, easier installation.

Pressure

Engineered for high pressure, with select hoses rated up to 6,500 psi (448 bar).

Temperature

Select hoses are rated for continuous operation up to +275°F (135°C).

Cool-Down Leakage

Paired with genuine Aeroquip fittings, EDGE hoses eliminate cool-down leakage.

DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content.
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.

*Zero cool-down leakage and a complete, leak-free system are achieved when an Aeroquip® EDGE™ Series hose is paired with a genuine Aeroquip® fitting. Available at Applied®.

Find Your Local Applied® Service Center

Locate your nearest service center to get hands‑on support, product guidance, and industrial solutions.