Hydraulic Performance Starts Here
Hydraulic hose and fitting solutions engineered for reliability, durability, and performance in demanding industrial environments
Why Continental Hydraulics?
Hydraulic Solutions Across Industries
With solutions engineered for a range of pressure, temperature, and operating requirements, Continental helps customers address the needs of their hydraulic systems. Available through Applied®, these products support maintenance, repair, and new equipment applications across multiple industries.
Extended Life™ XR16SC High-Pressure Hose
- Featuring an Extended Life™ Cover and meets Flame-Resistance USMSHA Designation
Constant Pressure Spiral Hose
Continental's Constant Pressure Spiral Hydraulic Hose provides you with the superior quality and reliability you need in the toughest conditions. Their Extended Life™ high abrasion-resistant cover helps minimize downtime; the half-bend radius allows routing in tight spaces, which can reduce hose length requirements. The constant pressure performance across all sizes aids in selecting the right hose for the application; while their simplified fittings and color-coded system are designed to be faster, safer and more cost effective. When the pressure is on, you want Continental there.
-
Featuring a design made for constant pressure and 1/2 Bend
Designed for Demanding Applications
When equipment availability and productivity are important, selecting the right hydraulic components can play a key role in supporting system operation. Continental offers hydraulic hose and fitting solutions designed for a variety of industrial and mobile applications, helping customers address maintenance and replacement needs across their operations.
From standard hydraulic assemblies to specialized application requirements, Continental's product portfolio provides options for diverse operating conditions. Through Applied®, customers can access hydraulic products and resources to help support system maintenance and application planning.
Ready-to-Go Hose
Pre-Coupled Hose Assemblies Ready to Ship
Continental knows your time is valuable. That is why they want to help you get back to doing what you do best, faster.
The Ready 2 Go (R2G) system has pre-coupled Continental hose assemblies ready for delivery, so you can do less waiting. And since the R2G System is available in 37 different hose families, you can rely on them to have the hose you need, when you need it.
It is convenience on a whole new level.
The PC440i Production Crimper Controller can store up to 50 dies and 150 crimp settings, and its special pressure transducer monitors crimping effort, eliminating trial-and-error crimping.
Features:
-
7.5 HP Power Source
-
High speed pump
-
Capable of crimping up to 2" 6-spiral Hydraulic and 4" Industrial Hose
Continental’s CrimpIQ™ Controller is powered by Continental Fluid Solutions technology, which provides direct access to all crimping features and information. It supports a user-friendly interface to guide new and advanced users through the crimping process quickly and easily. WiFi-enabled for support, updates, reporting and cloud connectivity.
-
Features:
10" High-Resolution Touch Screen - Simple Crimping Process
- Automatic Digital Measurement Transfer
Now you can create a hydraulic and industrial hose crimp shop right inside your current location with Continental’s Shop In A Box. This turnkey setup contains a crimper and all the accessories you need to produce premium Continental assemblies.
Features:
- Everything you need right inside your current location
- The PC125-RCD is designed to crimp (-20) B2 Fittings and (-16) SG Fittings
- Produce premium Continental hydraulic hose assemblies
DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content.
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.
Find Your Local Applied® Service Center
Locate your nearest service center to get hands‑on support, product guidance, and industrial solutions.