Keep Food Safety in Motion with Stainless Strength

IP69 stainless steel washdown motors with 3-lead easy connect

ABB listened to their customers and built the Baldor-Reliance® Food Safe Motor with an innovative 3-lead easy connect. Setup is faster and simpler, so you get up and running sooner, and the industry-leading stainless steel enclosure is designed to be the safest and cleanest washdown motor available in the market. Shop both C-face configurations at Applied®.

 
 
Stainless Steel Washdown Motors from ABB
 
Fast Response from Application Specialists

Built for High Pressure, High Temperature Washdown

Every Food Safe motor combines a 300 series stainless steel enclosure with washdown-ready ratings.

IP69
Washdown Rated
High pressure, high temperature washdown
3
Leads to Connect
Fewer leads reduce the likelihood of connection errors
Three-Year
Warranty
Provided by ABB

The Baldor-Reliance® Food Safe Motor features an industry-leading stainless steel enclosure engineered for demanding washdown applications where hygiene, durability, and performance are critical.

There are no crevices for food to collect, the feet are individually welded for ease of cleaning, and the conduit box is welded and polished with smooth heads on external drains and hardware.

Baldor-Reliance® Food Safe Motors are available from Applied® in footed and footless C-face configurations.

Built For

Food & Beverage Processing
High Pressure Washdown
Existing Equipment Upgrades
New System Installations
Exploded view of a Baldor-Reliance Food Safe 3-lead stainless steel motor

See the 3-Lead Easy Connect in Action

Watch the Food Safe Motor overview, then explore why the 3-lead design is a great fit for the food industry.

 

Ease of Use

Designed with the end user in mind, Baldor-Reliance® motors simplify the setup process, making it quicker and more intuitive.

Reliability

With fewer leads, the likelihood of connection errors is significantly reduced, enhancing the overall reliability of your systems.

Safety

Improved connection safety leads to a safer working environment, critical in food and beverage processing.

Compatibility

Whether you are upgrading existing equipment or setting up new systems,
Baldor-Reliance® motors fit seamlessly into your operations.

Standard Features, Built for Food and Beverage Processing

Every Food Safe Motor ships with the same washdown-ready construction, from the enclosure to the leads.

1-5 Hp Three-Phase Power

Choose from 1 to 5 Hp three-phase motors at 460 volt.

300 Series Stainless Steel

The industry-leading stainless steel enclosure is engineered for demanding washdown applications where hygiene, durability, and performance are critical.

IP69 Washdown Rating

Rated IP69 for high pressure, high temperature washdown.

360-Degree Rotatable Conduit Box

Rotate the conduit box to the position your equipment needs, with a 3-lead design for easy and quick connection.

Crevice-Free Cleanability

No crevices for food to collect, and individually welded feet make cleaning easier.

Welded and Polished Construction

A welded and polished conduit box with smooth heads on external drains and hardware.

Encapsulated, Color-Coded Leads

Encapsulated, color-coded leads and a laser marked nameplate come standard on every motor.

NEMA Premium® and Inverter Duty

NEMA Premium efficiency, suitable for inverter duty per NEMA MG1 Part 31.4.4.2, with a Three-year warranty provided by ABB.

Which C-Face Food Safe Motor Is Right for You?

Both configurations share the same stainless steel enclosure and 3-lead easy connect. Choose the mounting style your equipment calls for.

Baldor-Reliance Food Safe C-face motor with feet

C-Face, With Feet

Individually welded feet

  • MountingC-face, with feet
  • Power range1-5 Hp, three-phase
  • Voltage460 V
  • Enclosure300 series stainless
  • Washdown ratingIP69
  • Models available9
Best for: equipment that mounts the motor on its feet
Shop With Feet
Baldor-Reliance Food Safe C-face footless motor

C-Face, Footless

Clean footless profile

  • MountingC-face, footless
  • Power range1-5 Hp, three-phase
  • Voltage460 V
  • Enclosure300 series stainless
  • Washdown ratingIP69
  • Models available9
Best for: C-face mounted equipment that does not use feet
Shop Footless

Not sure which configuration fits your application? Talk to an Applied® specialist.

 

Keep Food Safety in Motion

Baldor-Reliance® Food Safe Motors are designed to be the safest and cleanest washdown motors available in the market, and the
3-lead easy connect gets you up and running faster.
Shop both C-face configurations at Applied®.

Food and beverage industry icon

More for Food & Beverage

Explore more products and resources for food and beverage operations, and browse the full ABB brand at Applied®.

 
IP69 Washdown Rated
 
300 Series Stainless Steel
 
NEMA Premium® Efficiency
 
Three-Year ABB Warranty

DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content.
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.

Find Your Local Applied® Service Center

Locate your nearest service center to get hands‑on support, product guidance, and industrial solutions.