Keep Food Safety in Motion with Stainless Strength
IP69 stainless steel washdown motors with 3-lead easy connect
ABB listened to their customers and built the ABB Baldor-Reliance® Food Safe Motor with an innovative 3-lead easy connect. Setup is faster and simpler, so you get up and running sooner, and the industry-leading stainless steel enclosure is designed to be the safest and cleanest washdown motor available in the market. Shop both C-face configurations at Applied®.
Built for High Pressure, High Temperature Washdown
Every Food Safe motor combines a 300 series stainless steel enclosure with washdown-ready ratings.
The ABB Baldor-Reliance® Food Safe Motor features an industry-leading stainless steel enclosure engineered for demanding washdown applications where hygiene, durability, and performance are critical.
There are no crevices for food to collect, the feet are individually welded for ease of cleaning, and the conduit box is welded and polished with smooth heads on external drains and hardware.
ABB Baldor-Reliance® Food Safe Motors are available from Applied® in footed and footless C-face configurations.
Built For
.jpg?width=860)
See the 3-Lead Easy Connect in Action
Watch the Food Safe Motor overview, then explore why the 3-lead design is a great fit for the food industry.
Ease of Use
Designed with the end user in mind, ABB Baldor-Reliance® motors simplify the setup process, making it quicker and more intuitive.
Reliability
With fewer leads, the likelihood of connection errors is significantly reduced, enhancing the overall reliability of your systems.
Safety
Improved connection safety leads to a safer working environment, critical in food and beverage processing.
Compatibility
Whether you are upgrading existing equipment or setting up new systems,
ABB Baldor-Reliance® motors fit seamlessly into your operations.
Standard Features, Built for Food and Beverage Processing
Every Food Safe Motor ships with the same washdown-ready construction, from the enclosure to the leads.
1-5 Hp Three-Phase Power
Choose from 1 to 5 Hp three-phase motors at 460 volt.
300 Series Stainless Steel
The industry-leading stainless steel enclosure is engineered for demanding washdown applications where hygiene, durability, and performance are critical.
IP69 Washdown Rating
Rated IP69 for high pressure, high temperature washdown.
360-Degree Rotatable Conduit Box
Rotate the conduit box to the position your equipment needs, with a 3-lead design for easy and quick connection.
Crevice-Free Cleanability
No crevices for food to collect, and individually welded feet make cleaning easier.
Welded and Polished Construction
A welded and polished conduit box with smooth heads on external drains and hardware.
Encapsulated, Color-Coded Leads
Encapsulated, color-coded leads and a laser marked nameplate come standard on every motor.
NEMA Premium® and Inverter Duty
NEMA Premium efficiency, suitable for inverter duty per NEMA MG1 Part 31.4.4.2, with a Three-year warranty provided by ABB.
Which C-Face Food Safe Motor Is Right for You?
Both configurations share the same stainless steel enclosure and 3-lead easy connect. Choose the mounting style your equipment calls for.
.jpg?width=600)
C-Face, With Feet
Individually welded feet
- MountingC-face, with feet
- Power range1-5 Hp, three-phase
- Voltage460 V
- Enclosure300 series stainless
- Washdown ratingIP69
- Models available9
.jpg?width=600)
C-Face, Footless
Clean footless profile
- MountingC-face, footless
- Power range1-5 Hp, three-phase
- Voltage460 V
- Enclosure300 series stainless
- Washdown ratingIP69
- Models available9
Not sure which configuration fits your application? Talk to an Applied® specialist.
Keep Food Safety in Motion
ABB Baldor-Reliance® Food Safe Motors are designed to be the safest and cleanest washdown motors available in the market, and the
3-lead easy connect gets you up and running faster.
Shop both C-face configurations at Applied®.
More for Food & Beverage
Explore more products and resources for food and beverage operations, and browse the full ABB brand at Applied®.
DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content.
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.
Find Your Local Applied® Service Center
Locate your nearest service center to get hands‑on support, product guidance, and industrial solutions.