ABB motors on a worktable at an aggregate facility
ABB Baldor-RelianceApplied Industrial Technologies

ABB Motors for
Aggregate Operations

Severe duty motors for demanding equipment.

Explore DP200 Crush+ for hard-starting crushers and conveyors, SD200 for harsh environments, and Baldor-Reliance® SP4™ for NEMA Premium® 4 efficiency.

Find the motor for your application

From hard-starting crushers and conveyors to severe duty applications, explore three ABB motor families for your aggregate operation.

DP200 Crush+ is designed for crusher and other hard-start applications. SD200 offers rugged cast iron construction for demanding environments. Baldor-Reliance® SP4™ Severe Duty motors bring NEMA Premium® 4 efficiency to a standard AC induction motor design.

Explore ABB products on applied.com
Baldor-Reliance SP4 motor in an industrial application
ABB Baldor-Reliance® SP4™ in use.

01 / Hard-start applications

DP200 Crush+

Designed for use in hard-starting applications, such as crushers and conveyors, in challenging environments.

Engineered with the user in mind, the DP200 Crush+ delivers high starting and breakdown torque alongside flexibility and design modularity. Built upon the proven SD200 framework, its rugged and reliable design optimizes performance, efficiency and total cost of ownership.

Power range125-600 Hp (4 poles)
100-600 Hp (6 poles)
ConstructionCast iron frames; C-4140 steel shaft
Ingress protectionIP65
RetrofittingF1/F2/F3 conduit box

High starting torque

Fit-for-purpose motor that is designed for the application with high start-up and breakdown torque that is intended for crushing applications.

Flexible design

Field modifiable conduit box (F1/F2/F3) for retrofitting.

Ease of maintenance

Oversized conduit box makes it easy to install, connect and conduct maintenance for extended performance.

Technical data

Technical data from ABB. Ratings and options vary by motor configuration.

ABB lists UR component and CSA certification for Class I Division 2 and Class II Division 2 hazardous locations. Confirm certification for the selected motor.

Up to 600Hp
Power range 125 - 600Hp (4 poles), 100 - 600Hp (6 poles).
IP Rating IP65
for bearing and seal longevity.
Frame sizes
440-580
Protection Class H
insulation system
Suitable for Division 2
Class I, Division 2, Groups A,B,C,D and Class II, Division 2, Group F&G.
Up to IE4
NEMA Premium® efficiency as standard, NEMA Premium 4 also available.
Design details
  • High strength cast iron, end plates, conduit box and fan cover design
  • Bidirectional fan for all ratings
  • Oversized diagonally split conduit box with heavy duty neoprene gaskets
  • Solid aluminum conductive ground in conduit box to provide secure earth bonding
  • Positive Lubrication System on both ends
  • Additional mounting flexibility through the side-mounted conduit box
  • Full Class H-Inverter Duty insulation
  • Bearing isolators used on both ends of the motor for added protection
  • NDE and DE bronze labyrinth Inpro seals
  • Lifting provisions
  • Inverter duty
  • Class B temperature rise
  • Meets or exceeds NEMA Premium® efficiency
  • ABB Ability™ ready for remote condition monitoring
Insulation, bearings and retrofitting

Full Class H-Inverter Duty insulation. Roller bearings suitable for heavy belt loads. Bearing isolators used on both ends of the motor for added protection.

Designed for easy field retrofitting with a customizable F1/F2/F3 conduit box and auxiliary box options.

Crusher application
Crusher application for ABB DP200 Crush+ motors
Designed for crushers and conveyors.

02 / Severe duty environments

SD200

Engineered for demanding environments.

ABB NEMA SD200 motors have a cast iron frame and bearing housings that offer ruggedness, reliability, performance and efficiency.

Power range125-800 Hp (2 & 4 poles)
100-600 Hp (6 poles)
75-250 Hp (8 poles)
Frame size444T-5013
Ingress protectionIP55
Service factor1.15 @ 40°C

Rugged construction

Heavy duty cast iron frames for all sizes with C-4140 high-strength steel shaft material for durability.

Conduit box flexibility

Easy to change, from F1 to F2, to top mount, flexible conduit box for motors frame size 440 and above.

Inverter duty

Variable Torque 20:1 (125-800 Hp), Constant Torque 4:1 (350-600 Hp), Constant Torque 2:1 (700-800 Hp).

Technical data

Technical data from ABB. Ratings and options vary by motor configuration.

ABB lists UR component and CSA certification for Class I Division 2 and Class II Division 2 hazardous locations. Confirm certification for the selected motor.

Up to 800Hp
Power range: 125 - 800Hp (2 & 4 poles), 100 - 600Hp (6 poles), 75 - 250 Hp (8 poles).
Frame size
444T-5013
Standard Voltage (3~ 60 Hz)
460V and 575V, 125-800 HP
Service Factor
1.15 @ 40°C
Ingress Protection IP55
for severe duty environments.
Protection Class H
insulation system
Suitable for Division 2
Class I, Division 2, Groups A,B,C,D and Class II, Division 2, Group F&G.
Up to IE4
NEMA Premium® efficiency as standard, NEMA Super-Premium® also available.
Design details

The design provides high structural strength through the use of finite element analysis to strategically place material within each component to resist the effects of stress and vibration.

  • High strength cast iron, end plates, conduit box and fan cover design
  • Diagonally split conduit box with heavy duty neoprene gaskets
  • Solid aluminum conductive ground in conduit box to provide secure earth bonding
  • Bidirectional fans for all ratings
  • Positive lubrication system to provide proper bearing lubrication in all mounting positions
  • Inverter ready insulation system and full Class H insulation for motors frame size 444T and above
  • Easy to change, from F1 to F2, to top mount, flexible conduit box for motors frame size 440 and above
  • Grounding lugs in conduit box for ease of connecting leads
  • Swivel hooks for vertical mounting (444T-5013)
  • Non-sparking fans
  • Epoxy paint for corrosion protection
  • Zinc plated hardware
  • 1.15 service factor for overload protection
  • Ring-terminated-Class H insulated leads with permanent marking
  • Standard SAE hardware
  • Zerk fittings
  • Laser etched nameplate
  • Suitable for Smart Sensor (ABB Ability)
  • 400+ hour salt spray test on paint
  • Corona inception testing
  • Balance according to IEEE Std. 841
  • Meets or exceeds NEMA Premium® efficiency
Applications and efficiency options

ABB NEMA severe duty motors are designed and built to operate under the harsh environments found in the oil and gas, petrochemical, pulp and paper, grain handling and more. They are suitable for fans, compressors, pumps, conveyors and other critical applications.

Choose from standard NEMA Premium® efficiencies or NEMA Super-Premium® efficiencies.

03 / Efficiency across the line

Baldor-Reliance® SP4™ Severe Duty

NEMA Premium® 4 efficiency. Standard AC induction motor design.

ABB Baldor-Reliance® SP4™ motors achieve NEMA Premium 4 efficiency across-the-line, independently of a drive. The severe duty range features robust cast iron TEFC construction and regreasable bearings on all frame sizes.

Power range25-300 Hp (19-224 kW)
EfficiencyNEMA Premium® 4 (IE4)
Ingress protectionIP55
ConstructionCast iron TEFC
ABB SP4™ Severe Duty motor
ABB Baldor-Reliance® SP4™ Severe Duty

Inverter duty

Suitable for inverter use per NEMA MG1 Part 31.4.4.2.

Condition monitoring

Compatible with ABB Ability smart sensor for condition monitoring.

Regreasable bearings

Regreasable bearings on all frame sizes.

Technical data

Technical data from ABB. Ratings and options vary by motor configuration.

Three phase, totally enclosed
25 - 300 Hp
Up to 300Hp
Power range 25-300Hp (19-224kW).
Ingress protection IP55
Standard for SP4 Severe Duty motors.
Meets Division 2
Class I Groups A,B,C,D and Class II Groups F&G.
Design details
  • Robust cast iron TEFC construction
  • 304 stainless steel nameplates
  • NEMA Design B torques at Design A inrush
Applications
  • Grain handling
  • Chemical, oil & gas
  • Pulp & paper, forest products
  • Metals & foundries
  • Cement, aggregate & above ground mining
  • Food processing
  • Power generation
  • Water & wastewater treatment
More SP4 resources

Ready to Solve Your Equipment Challenges?

Contact an Applied® representative to find the right ABB motor for your operation.

Explore more rebuild resources and supplier solutions. Back to Aggregate Solutions

DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content.
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.