High starting torque
Fit-for-purpose motor that is designed for the application with high start-up and breakdown torque that is intended for crushing applications.

Severe duty motors for demanding equipment.
Explore DP200 Crush+ for hard-starting crushers and conveyors, SD200 for harsh environments, and Baldor-Reliance® SP4™ for NEMA Premium® 4 efficiency.
From hard-starting crushers and conveyors to severe duty applications, explore three ABB motor families for your aggregate operation.
DP200 Crush+ is designed for crusher and other hard-start applications. SD200 offers rugged cast iron construction for demanding environments. Baldor-Reliance® SP4™ Severe Duty motors bring NEMA Premium® 4 efficiency to a standard AC induction motor design.
Explore ABB products on applied.com
01 / Hard-start applications
Designed for use in hard-starting applications, such as crushers and conveyors, in challenging environments.
Engineered with the user in mind, the DP200 Crush+ delivers high starting and breakdown torque alongside flexibility and design modularity. Built upon the proven SD200 framework, its rugged and reliable design optimizes performance, efficiency and total cost of ownership.

Fit-for-purpose motor that is designed for the application with high start-up and breakdown torque that is intended for crushing applications.
Field modifiable conduit box (F1/F2/F3) for retrofitting.
Oversized conduit box makes it easy to install, connect and conduct maintenance for extended performance.
Technical data from ABB. Ratings and options vary by motor configuration.
ABB lists UR component and CSA certification for Class I Division 2 and Class II Division 2 hazardous locations. Confirm certification for the selected motor.
Full Class H-Inverter Duty insulation. Roller bearings suitable for heavy belt loads. Bearing isolators used on both ends of the motor for added protection.
Designed for easy field retrofitting with a customizable F1/F2/F3 conduit box and auxiliary box options.
02 / Severe duty environments
Engineered for demanding environments.
ABB NEMA SD200 motors have a cast iron frame and bearing housings that offer ruggedness, reliability, performance and efficiency.

Heavy duty cast iron frames for all sizes with C-4140 high-strength steel shaft material for durability.
Easy to change, from F1 to F2, to top mount, flexible conduit box for motors frame size 440 and above.
Variable Torque 20:1 (125-800 Hp), Constant Torque 4:1 (350-600 Hp), Constant Torque 2:1 (700-800 Hp).
Technical data from ABB. Ratings and options vary by motor configuration.
ABB lists UR component and CSA certification for Class I Division 2 and Class II Division 2 hazardous locations. Confirm certification for the selected motor.
The design provides high structural strength through the use of finite element analysis to strategically place material within each component to resist the effects of stress and vibration.
ABB NEMA severe duty motors are designed and built to operate under the harsh environments found in the oil and gas, petrochemical, pulp and paper, grain handling and more. They are suitable for fans, compressors, pumps, conveyors and other critical applications.
Choose from standard NEMA Premium® efficiencies or NEMA Super-Premium® efficiencies.
03 / Efficiency across the line
NEMA Premium® 4 efficiency. Standard AC induction motor design.
ABB Baldor-Reliance® SP4™ motors achieve NEMA Premium 4 efficiency across-the-line, independently of a drive. The severe duty range features robust cast iron TEFC construction and regreasable bearings on all frame sizes.

Suitable for inverter use per NEMA MG1 Part 31.4.4.2.
Compatible with ABB Ability smart sensor for condition monitoring.
Regreasable bearings on all frame sizes.
Technical data from ABB. Ratings and options vary by motor configuration.
Plan your rebuild, prepare critical spares, and explore aggregate industry resources.

Prepare for aggregate rebuild season.
Explore the guide ↗
Plan the spares your operation needs.
Explore the guide ↗.png?width=400)
Explore practical aggregate equipment topics.
Explore the videos ↗Contact an Applied® representative to find the right ABB motor for your operation.
DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content.
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.